Motion
C4-35TI-18
Trougher Equal Impact Idler Complete Assembly - C Rating, 35 Angle, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #07618177
MFR #C4-35TI-18
List Price$721.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Impact Idler Complete Assembly - C Rating, 35 Angle, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #07618177
MFR #C4-35TI-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$721.87/each for your price

Overview

Mfr description
C4-35TI-18 CEMA C EQ IMPACT TROUGHER
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 117 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher Equal Impact
  • Roll Diameter
  • Shaft Diameter
    20 mm
  • End Roll Incline
  • Total Frame Width
    29.5 in
  • Belt Width
  • Angle
    35
  • Roller Length
    6.75 in
  • Width Of Mounting Foot Pad
    8 in
  • Overall Width
    29.5 in
  • Distance Between Mounting Holes
    27 in
  • Recommended Bolting Pattern
    5.5 in
  • Shell Material
    Steel
  • Storage Dimension Width
    8 in
  • Storage Dimension Length
    29.5 in
  • UPC_NO
    697950821580
  • Weight
    46 lbs
  • Roller Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text