Overview
Mfr description
C4-35TSA-18-09 CEMA C EQ SELF-ALIGNER
- Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
- 576 Gauge tubing for CEMA C & D Idler cans
- Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
- Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
- "Drop-In" replacement rolls for all major competitors
Specifications
- CEMA RatingCEMA C
- MaterialSteel
- Idler TypeTrougher Equal Self Aligner
- Roll Diameter
- Shaft Diameter20 mm
- End Roll Incline
- Total Frame Width29 in
- Belt Width
- Angle35
- Roller Length6.75 in
- Overall Width29 in
- Distance Between Mounting Holes27 in
- Shell MaterialSteel
- Storage Dimension Width11 in
- Storage Dimension Length29 in
- Weight63 lbs
- Roller Diameter4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data