Specifications
Dimensions
- Angle35
- Belt Width36 in
- Distance Between Mounting Holes45 in
- Overall Width47.5 in
- Recommended Bolting Pattern5.5 in
- Roll Diameter4 in
- Roller Diameter4 in
- Roller Length19.75 in
- Shaft Diameter20 mm
- Storage Dimension Length47.5 in
- Storage Dimension Width9.5 in
- Total Frame Width47.5 in
- Weight59 lbs
- Wide Roll Length8.94 in
- Width Of Mounting Foot Pad9.5 in
Details
- CEMA RatingCEMA C
- End Roll Incline35 °
- Idler TypeTrougher Unequal
- MaterialSteel
- Shell MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)