Motion
C5-F-24-09
Carrying Replacement Idler Roller - C, 5 in Roller Diameter, 24 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618245
MFR #C5-F-24-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - C, 5 in Roller Diameter, 24 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618245
MFR #C5-F-24-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C5-F-24-09 C FLAT CARRY ROLLER

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    5 in
  • Roller Length
    27.38 in
  • Replacement Roller Type
    Carrying
  • Belt Width
    24 in
  • Wall Thickness
    09
  • Material
    Steel
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    28.625 in
  • Storage Dimension Width
    5 in
  • Weight
    24.14 lbs
  • Manufacturer Upc Number
    697950846361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text