Specifications
Dimensions
- Belt Width36 in
- Roller Diameter5 in
- Roller Length39.38 in
- Storage Dimension Height5 in
- Storage Dimension Length40.625 in
- Storage Dimension Width5 in
- Wall Thickness09
- Weight33.74 lbs
Details
- CEMA RatingC
- Manufacturer Upc Number697950846309
- MaterialSteel
- Replacement Roller TypeCarrying
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)