Motion
C5-F-48-09
Carrying Replacement Idler Roller - C, 5 in Roller Diameter, 48 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618248
MFR #C5-F-48-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - C, 5 in Roller Diameter, 48 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618248
MFR #C5-F-48-09

Mfr description
C5-F-48-09 C FLAT CARRY ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    48 in
  • Roller Diameter
    5 in
  • Roller Length
    51.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    52.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    43.35 lbs

Details

  • CEMA Rating
    C
  • Manufacturer Upc Number
    697950846248
  • Material
    Steel
  • Replacement Roller Type
    Carrying

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)