Motion
C5-F-54-09
Carrying Replacement Idler Roller - C, 5 in Roller Diameter, 54 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618249
MFR #C5-F-54-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - C, 5 in Roller Diameter, 54 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618249
MFR #C5-F-54-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    54 in
  • Roller Diameter
    5 in
  • Roller Length
    57.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    58.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    48.15 lbs

Details

  • CEMA Rating
    C
  • Manufacturer Upc Number
    697950846217
  • Material
    Steel
  • Replacement Roller Type
    Carrying

Overview

Mfr description
C5-F-54-09 C FLAT CARRY ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought