Motion
C5-FRD-42
Impact Carrying Replacement Idler Roller - C, 5 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #07618256
MFR #C5-FRD-42
Price$843.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Carrying Replacement Idler Roller - C, 5 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #07618256
MFR #C5-FRD-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$843.83/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Roller Diameter
    5 in
  • Roller Length
    45.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    46.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    1/4
  • Weight
    46.66 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950846002
  • Material
    Steel
  • Replacement Roller Type
    Impact Carrying
  • UPC_NO
    697950846002

Overview

Mfr description
C5-FRD-42 CEMA C 5" DIA IMPACT CARRIER R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought