Motion
C5-RSA1-20-09
Return Self Aligner Idler Complete Assembly - C Rating, 5 in Roll Diameter, 20 in Belt Width
MI ITEM #07618284
MFR #C5-RSA1-20-09
Price$1,325.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - C Rating, 5 in Roll Diameter, 20 in Belt Width
MI ITEM #07618284
MFR #C5-RSA1-20-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,325.35/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Overall Width
    33.38 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    23.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    33.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    33.38 in
  • Weight
    82.18 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Self Aligner
  • Manufacturer Upc Number
    697950856056
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950856056

Overview

Mfr description
C5-RSA1-20-09 CEMA C RETURN
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 640 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought