Motion
C5-RSA4-20-09
Return Self Aligner Idler Complete Assembly - C Rating, 5 in Roll Diameter, 20 in Belt Width
MI ITEM #07618291
MFR #C5-RSA4-20-09
Your Price$1,104.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - C Rating, 5 in Roll Diameter, 20 in Belt Width
MI ITEM #07618291
MFR #C5-RSA4-20-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,104.46/each(List $1,325.35)

Overview

Mfr description
C5-RSA4-20-09 CEMA C RETURN
  • "ERROR:#N/A"

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Return Self Aligner
  • Roll Diameter
  • Shaft Diameter
    20 mm
  • Total Frame Width
    33.38 in
  • Belt Width
  • Roller Length
    23.38 in
  • Overall Width
    33.38 in
  • Distance Between Mounting Holes
    29 in
  • Shell Material
    Steel
  • Storage Dimension Width
    11 in
  • Storage Dimension Length
    33.38 in
  • Manufacturer Upc Number
    697950855943
  • UPC_NO
    697950855943
  • Weight
    82.18 lbs
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text