Motion
C5-RSA4-48-09
Return Self Aligner Idler Complete Assembly - C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #07618293
MFR #C5-RSA4-48-09
Price$1,291.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #07618293
MFR #C5-RSA4-48-09

Mfr description
C5-RSA4-48-09 CEMA C RETURN
  • "ERROR:#N/A"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,291.02/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    61.38 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    51.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    61.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    61.38 in
  • Weight
    136.965 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Self Aligner
  • Manufacturer Upc Number
    697950855899
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950855899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)