Motion
C5-RSA4-54-09
Return Self Aligner Idler Complete Assembly - C Rating, 5 in Roll Diameter, 54 in Belt Width
Mi Item #07618294
MFR #C5-RSA4-54-09
Price$1,431.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - C Rating, 5 in Roll Diameter, 54 in Belt Width
Mi Item #07618294
MFR #C5-RSA4-54-09

Mfr description
C5-RSA4-54-09 CEMA C RETURN
  • "ERROR:#N/A"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.23/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Width
    67.38 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    57.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    67.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    67.38 in
  • Weight
    148.935 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Self Aligner
  • Manufacturer Upc Number
    697950855875
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950855875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)