Motion
C5-T-60-09
Troughing Replacement Idler Roller - C, 5 in Roller Diameter, 60 in Belt Width, Steel Material
Mi Item #07618298
MFR #C5-T-60-09
Price$113.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - C, 5 in Roller Diameter, 60 in Belt Width, Steel Material
Mi Item #07618298
MFR #C5-T-60-09

Mfr description
C5-T-60-09 CEMA C 5" DIA STEEL TROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.56/each

Specifications

Dimensions

  • Belt Width
    60 in
  • Roller Diameter
    5 in
  • Roller Length
    21.75 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    23 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    19.7 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950844312
  • Material
    Steel
  • Replacement Roller Type
    Troughing
  • UPC_NO
    697950844312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)