Overview
Mfr description
DWH304DH DUST EXTRACTOR
- Table 1-compliant dust management solution for 1-1/8 in. SDS Plus rotary hammers
- Clear, durable dust box ensures users can see when dust box needs to be emptied
- Replaceable dust nozzle to quickly change to new nozzle
- Drill up to 1 in. Diameter, 8 in. useable length, 10 in. overall length bits
- Fits into tight spaces on scissor lifts and between overhead pipes and duct work
- Easily adjustable depth guage for accurate anchor drilling
- Works on DEWALT corded and cordless 1-1/8 in. SDS Plus rotary hammers
- Mechanically attaches to the tool motor to power dust collection, maximizing runtime of the battery
- Unit ships configured for DCH293 cordless rotary hammer. Supplied adapters allow tool to fit corded D25333 SDS Plus Rotary Hammer.
Specifications
- Power TypeCorded
- Vacuum Collection MethodHEPA Filtration
- Includes(1) DWH302DH Dust Box, (1) DWH304DH Dust Extractor
- Additional DetailsThis OSHA Table 1-compliant Dust Extractor works with the cordless DCH293 and the corded D25333 1-1/8 in. Rotary Hammers. It features an OSHA 1926.1153-compliant Dust Box Assembly. With a filter cleaning mechanism and a HEPA filter, it removes 99.97% of airborne particles 0.3 microns or greater. This Dust Extractor has a powerful fan assembly for increased suction during high-performance drilling. It allows users to drill up to 1 in. diameter, to depths up to 10 in. Install large diameter sleeve, stud/wedge, and screw anchors using our onboard dust extractor.
- Manufacturer Upc Number885911528955
- UPC_NO885911528955
- Standards MetOSHA 1926.1153-Compliant Dust Box Assembly, OSHA Table 1-Compliant
- Weight5.291 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data