Motion
DW8062H

DEWALT
DW8062H

Depressed Center Grinding Wheel - Type 1, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 5/8 in Arbor, 13300 rpm
Mi Item #07618349
MFR #DW8062H
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8062H

Depressed Center Grinding Wheel - Type 1, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 5/8 in Arbor, 13300 rpm
Mi Item #07618349
MFR #DW8062H

Mfr description
DW8062H 4-1/2 X .045 X 5/8"-11 HP TI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.61/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    1
  • Disc Diameter
    4-1/2 in
  • Face Rim Width
    0.0450 in
  • Hole Size
    5/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.0450 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Temper Point Grains, Built With Two Sheets Deg F Fiberglass For Wheel Strength
  • Application
    Cutting, Metal, Stainless Steel
  • For Use With
    Angle Grinder
  • Form Type
    Type 1
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Tool Comp
    Angle Grinder
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)