Motion
DCG413FB

DEWALT
DCG413FB

MAX* Flathead Paddle Switch Small Angle Grinder with Kickback Brake - 20 V, Cordless, 5 in Max Disc Size
Mi Item #07618357
MFR #DCG413FB
Price$554.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCG413FB

MAX* Flathead Paddle Switch Small Angle Grinder with Kickback Brake - 20 V, Cordless, 5 in Max Disc Size
Mi Item #07618357
MFR #DCG413FB

Mfr description
DCG413FB 20V XR 5IN FLATHEAD GRINDER
  • Brushless motor requires no brush changes.
  • Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off.
  • Features E-Switch Protection™ - When the ON/OFF trigger switch has a no-volt release function.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.38/each

Specifications

Dimensions

  • Maximum Disc Size
    5 in
  • Weight
    5 lbs

Details

  • Handle Throttle Style
    Paddle Switch
  • Manufacturer Upc Number
    885911540216
  • Power Source
    Cordless
  • UPC_NO
    885911540216
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)