Motion
DCG426B

DEWALT
DCG426B

MAX* Die Grinder (Tool Inly) -
MI ITEM #07618359
MFR #DCG426B
Price$359.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCG426B

MAX* Die Grinder (Tool Inly) -
MI ITEM #07618359
MFR #DCG426B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$359.07/each

Specifications

Dimensions

  • Collet Size
    1/4 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Manufacturer Upc Number
    885911520515
  • UPC_NO
    885911520515
  • Voltage
    20 V

Overview

Mfr description
DCG426B 20V MAX VARIABLE SPEED DIE
  • Brushless motor requires no brush changes Variable speed rocker switch and variable speed limit switch settings provide options to control speed of the tool LED lights at the nose of the tool provide light for the work surface and area Dual-position rocker switch provides user options for multiple handle grasping points.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought