Motion
DCN680B

DEWALT
DCN680B

MAX* XR® Brad Nailer (Tool Only) - 20 V, Lithium-Ion, 18 ga Nail Diameter, 5/8 in, 2-1/8 in Nail Length
Mi Item #07618363
MFR #DCN680B
Price$671.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCN680B

MAX* XR® Brad Nailer (Tool Only) - 20 V, Lithium-Ion, 18 ga Nail Diameter, 5/8 in, 2-1/8 in Nail Length
Mi Item #07618363
MFR #DCN680B

Mfr description
DCN680B 20V MAX 18GA BRAD NAILER BARE
  • 100% battery powered. Eliminates the hassle of using gas, compressor, and hose
  • Brushless motor maximizes runtime and durability
  • Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC608)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$671.54/each

Specifications

Dimensions

  • Nail Diameter
    18 ga
  • Nail Length
    2-1/8 in, 5/8 in
  • Weight
    6.15 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Type
    Lithium-Ion
  • Manufacturer Upc Number
    885911482233
  • Nail Gun Type
    Brad
  • Power Source
    Cordless
  • UPC_NO
    885911482233
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)