Motion
DCN680D1

DEWALT
DCN680D1

MAX* XR® Brad Nailer Kit - 20 V, Lithium-Ion, 18 ga Nail Diameter, 5/8 in, 2-1/8 in Nail Length
MI ITEM #07618364
MFR #DCN680D1
List Price$543.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCN680D1

MAX* XR® Brad Nailer Kit - 20 V, Lithium-Ion, 18 ga Nail Diameter, 5/8 in, 2-1/8 in Nail Length
MI ITEM #07618364
MFR #DCN680D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.23/each for your price

Overview

Mfr description
DCN680D1 20V MAX 18GA BRAD NAILER KIT
  • 100% battery powered. Eliminates the hassle of using gas, compressor, and hose
  • Brushless motor maximizes runtime and durability
  • Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC608)
  • Tool-free depth adjustment for precise countersinking of nails
  • Tool-free jam release to quickly and easily clear nail jams
  • Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
  • Tool-free selectable trigger for sequential or contact actuation modes
  • Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
  • Adjustable belt hook for left or right attachment depending on user preference
  • Low nail lockout prevents dry firing and unwanted marks on the work material
  • Compatible with all DEWALT 20V MAX* batteries

Specifications

  • Power Source
    Cordless
  • Nail Length
    2-1/8 in, 5/8 in
  • Nail Diameter
    18 ga
  • Nail Gun Type
    Brad
  • Voltage
    20 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • UPC_NO
    885911482226
  • Weight
    10.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text