Motion
DCCS620P1

DEWALT
DCCS620P1

Cordless Chainsaw Kit (5.0 ah) - 20 V, 12 in Guide Bar Size
MI ITEM #07618371
MFR #DCCS620P1
Price$418.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCCS620P1

Cordless Chainsaw Kit (5.0 ah) - 20 V, 12 in Guide Bar Size
MI ITEM #07618371
MFR #DCCS620P1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.84/each

Specifications

Dimensions

  • Chain Gauge
    0.043 in
  • Chain Pitch
    3/8 in
  • Guide Bar Size
    12 in
  • Weight
    12.7 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Lithium-Ion
  • Battery Type
    Lithium-ion
  • Chain Speed
    25.2 ft/s
  • Manufacturer Upc Number
    885911524049
  • Number Of Batteries
    1
  • Power Type
    Battery
  • UPC_NO
    885911524049
  • Voltage
    20 V

Overview

Mfr description
DCCS620P1 DEWALT 20V MAX COMPACT
  • Low kick back 12 in. bar and chain for construction and outdoor cutting applications
  • Compact, lightweight design (just 9 lbs. with battery) for maximum user control
  • High-efficiency brushless motor maximizes runtime and motor life
  • Up to 90 cuts per charge on 4x4 pressure treated wood (using a 20V MAX* 5Ah battery)
  • Tool-free chain tensioning and bar tightening knob for proper bar clamping force
  • Part of the 20V MAX* system of tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought