Motion
DCHT820B

DEWALT
DCHT820B

MAX* Cordless Hedge Trimmer (Bare) - 20 V, Lithium-Ion, 5.0 Ah, 22 in Blade Length, 3/4 in Max Cutting Capacity
MI ITEM #07618372
MFR #DCHT820B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCHT820B

MAX* Cordless Hedge Trimmer (Bare) - 20 V, Lithium-Ion, 5.0 Ah, 22 in Blade Length, 3/4 in Max Cutting Capacity
MI ITEM #07618372
MFR #DCHT820B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    22 in
  • Weight
    10.1 lbs

Details

  • Amp Hour
    5.0 Ah
  • Battery Type
    Lithium-Ion
  • Cutting Stroke/Min
    2800 spm
  • Max Cutting Capacity
    3/4 in
  • Power Source
    Cordless
  • Product Type
    Hedge Trimmers
  • Voltage
    20 V

Overview

Mfr description
DCHT820B DEWALT 20V HEDGE TRIMMER BARE
  • Powerful high output motor for cuts up to 3/4" thick
  • 22" laser cut, hooked-tooth blade design
  • Compact and lightweight design
  • Part of the 20V MAX* system of tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought