Motion
DCHT820P1

DEWALT
DCHT820P1

MAX* Cordless Hedge Trimmer - 20 V, Lithium-Ion, 5.0 Ah, 22 in Blade Length, 3/4 in Max Cutting Capacity
Mi Item #07618373
MFR #DCHT820P1
Price$308.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCHT820P1

MAX* Cordless Hedge Trimmer - 20 V, Lithium-Ion, 5.0 Ah, 22 in Blade Length, 3/4 in Max Cutting Capacity
Mi Item #07618373
MFR #DCHT820P1

Mfr description
DCHT820P1 DEWALT 20V HEDGE TRIMMER
  • Powerful high output motor for cuts up to 3/4" thick
  • 22" laser cut, hooked-tooth blade design for long reach
  • High capacity 5.0Ah Lithium Ion battery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$308.29/each

Specifications

Dimensions

  • Blade Length
    22 in
  • Weight
    11.5 lbs

Details

  • Amp Hour
    5.0 Ah
  • Battery Type
    Lithium-Ion
  • Cutting Stroke/Min
    2800 spm
  • Max Cutting Capacity
    3/4 in
  • Power Source
    Cordless
  • Product Type
    Hedge Trimmers
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)