Motion
DCB118X1 20V / 60V MAX CHARGER & BATT

DEWALT
DCB118X1 20V / 60V MAX CHARGER & BATT

20/60V MAX* FAN-COOLED FAST CHARGER WITH FLEXVOLT LITHIUM-ION 9.0AH BATTERY PACK
Mi Item #07618375
MFR #DCB118X1 20V / 60V MAX CHARGER & BATT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB118X1 20V / 60V MAX CHARGER & BATT

20/60V MAX* FAN-COOLED FAST CHARGER WITH FLEXVOLT LITHIUM-ION 9.0AH BATTERY PACK
Mi Item #07618375
MFR #DCB118X1 20V / 60V MAX CHARGER & BATT

Mfr description
DCB118X1 20V / 60V MAX CHARGER & BATT
  • Compatible with all 20 V MAX* and 60 V MAX* DEWALT batteries
  • Internal fan circulates air across batteries to reduce hot/cold pack delays
  • This fan assisted cooling of batteries results in faster charge cycle time and reduces downtime in the field
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Battery Size
    Compatible with all 20V MAX* and 60V MAX* DEWALT Batteries
  • Cord Length
    6 ft
  • Length
    9 in

Details

  • Battery Voltage
    20 V
  • Color
    Yellow/Black
  • CSA Certified
    No
  • ETL Listed
    No
  • Housing Material
    Plastic
  • UPC_NO
    885911458238
  • Warranty
    90 day money back guarantee/1 year free service contract/3 year limited warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)