Motion
DCB205BT-2

DEWALT
DCB205BT-2

MAX* TOOL CONNECT™ Battery with integrated Bluetooth® technology - 2 Pack - Lithium-Ion, 20 V Nominal Voltage, 5.0 Ah
Mi Item #07618380
MFR #DCB205BT-2
Price$509.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB205BT-2

MAX* TOOL CONNECT™ Battery with integrated Bluetooth® technology - 2 Pack - Lithium-Ion, 20 V Nominal Voltage, 5.0 Ah
Mi Item #07618380
MFR #DCB205BT-2

Mfr description
DCB205BT-2 20V MAX 5.0AH BT BATTERY 2PK
  • LAST SEEN feature will find and locate your battery down to the street address that it was last within range of a Tool Connect enabled device
  • Easily and quickly assign battery to jobsites and users on the Tool Connect Inventory Manager software, increasing accountability and reducing lost tools
  • Integrated blue LED light indicates when the battery is paired and identifies battery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$509.46/each

Specifications

Dimensions

  • Height
    6.8800 in
  • Length
    5.3100 in
  • Tool Weight
    3.1 lbs
  • Weight
    3.1 lbs
  • Width
    3.3800 in

Details

  • Amp Hour
    5 Ah
  • Battery Capacity
    5.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (2) DCB205BT 20V MAX* TOOL CONNECT 5Ah Batteries
  • Manufacturer Upc Number
    885911493642
  • Nominal Voltage
    20 V
  • Number Of Batteries
    2
  • Product Types
    Battery
  • UPC_NO
    885911493642
  • Warranty
    3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)