1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DCD200D1
MAX* XR® Cordless - Brushless Drain Snake Kit - 3 in Diameter, 50 ft Length, 3/8 x 35 ft, 5/16 x 50 ft Drum Capacity
Mi Item #
07618382
MFR #
DCD200D1
Price
$764.88
/each
Qty
Add to Cart
Previous Page
Home
DEWALT DCD200D1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCD200D1
MAX* XR® Cordless - Brushless Drain Snake Kit - 3 in Diameter, 50 ft Length, 3/8 x 35 ft, 5/16 x 50 ft Drum Capacity
Mi Item #
07618382
MFR #
DCD200D1
Mfr description
DCD200D1 20V MAX XR DRAIN SNAKE KIT
Use in up to 3" pipes with removable drum that accepts up to 3/8" x 35' cable
Protect surfaces from rotating drum with the fixed outer shroud
Illuminate dark work areas with the pivoting LED and 3 brightness modes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$764
.88
/each
Add to Cart
Specifications
Dimensions
Auger Diameter
3 in
Auger Length
50 ft
Weight
26.07 lbs
Details
Drum Capacity
3/8 x 35 ft, 5/16 x 50 ft
UPC_NO
885911505048
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items