Overview
Mfr description
C6-F-30-09 C FLAT CARRY ROLLER
Specifications
- CEMA RatingC
- Roller Diameter6 in
- Roller Length33.38 in
- Replacement Roller TypeCarrying
- Belt Width30 in
- Wall Thickness09
- MaterialSteel
- Storage Dimension Height6 in
- Storage Dimension Length34.625 in
- Storage Dimension Width6 in
- Weight34 lbs
- Manufacturer Upc Number697950842509
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data