Motion
C6-FRD-18
Impact Carrying Replacement Idler Roller - C, 6 in Roller Diameter, 18 in Belt Width, Steel Material
MI ITEM #07618445
MFR #C6-FRD-18
Price$537.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Carrying Replacement Idler Roller - C, 6 in Roller Diameter, 18 in Belt Width, Steel Material
MI ITEM #07618445
MFR #C6-FRD-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$537.37/each

Specifications

Dimensions

  • Belt Width
    18 in
  • Roller Diameter
    6 in
  • Roller Length
    21.38 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    22.625 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    1/4
  • Weight
    26.15 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950842325
  • Material
    Steel
  • Replacement Roller Type
    Impact Carrying
  • UPC_NO
    697950842325

Overview

Mfr description
C6-FRD-18 CEMA C 6" DIA IMPACT CARRIER R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought