Motion
C6-FRD-60
Impact Carrying Replacement Idler Roller - C, 6 in Roller Diameter, 60 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618453
MFR #C6-FRD-60
List Price$1,284.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Carrying Replacement Idler Roller - C, 6 in Roller Diameter, 60 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618453
MFR #C6-FRD-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,284.12/each for your price

Overview

Mfr description
C6-FRD-60 CEMA C 6" DIA IMPACT CARRIER R

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    6 in
  • Roller Length
    63.38 in
  • Replacement Roller Type
    Impact Carrying
  • Belt Width
    60 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    64.625 in
  • Storage Dimension Width
    6 in
  • Weight
    76.53 lbs
  • Manufacturer Upc Number
    697950842059
  • UPC_NO
    697950842059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text