Motion
C6-R-18-09
Return Replacement Idler Roller - C, 6 in Roller Diameter, 18 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618463
MFR #C6-R-18-09
List Price$232.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 6 in Roller Diameter, 18 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618463
MFR #C6-R-18-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.63/each for your price

Overview

Mfr description
C6-R-18-09 CEMA C 6" DIA STEEL RETURN

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    6 in
  • Roller Length
    21.38 in
  • Replacement Roller Type
    Return
  • Belt Width
    18 in
  • Wall Thickness
    09
  • Material
    Steel
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    22.625 in
  • Storage Dimension Width
    6 in
  • Weight
    22.83 lbs
  • Manufacturer Upc Number
    697950841359
  • UPC_NO
    697950841359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text