Motion
C6-R-20-09
Return Replacement Idler Roller - C, 6 in Roller Diameter, 20 in Belt Width, Steel Material
Mi Item #07618466
MFR #C6-R-20-09
Price$236.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 6 in Roller Diameter, 20 in Belt Width, Steel Material
Mi Item #07618466
MFR #C6-R-20-09

Mfr description
C6-R-20-09 CEMA C 6" DIA STEEL RETURN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.82/each

Specifications

Dimensions

  • Belt Width
    20 in
  • Roller Diameter
    6 in
  • Roller Length
    23.38 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    24.625 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    09
  • Weight
    24.69 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950841328
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950841328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)