Motion
C6-RRD-18
Return Replacement Idler Roller - C, 6 in Roller Diameter, 18 in Belt Width, Steel Material
Mi Item #07618485
MFR #C6-RRD-18
Price$397.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 6 in Roller Diameter, 18 in Belt Width, Steel Material
Mi Item #07618485
MFR #C6-RRD-18

Mfr description
C6-RRD-18 CEMA C 6" DIA RUBBER DISC RETU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.84/each

Specifications

Dimensions

  • Belt Width
    18 in
  • Roller Diameter
    6 in
  • Roller Length
    21.125 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    22.625 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    1/4
  • Weight
    23.97 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950841076
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950841076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)