Motion
C6-RSA4-20-09
Return Self Aligner Idler Complete Assembly - CEMA C Rating, 20 ° Trough Angle, 6 in Roll Diameter, 20 in Belt Width
Mi Item #07618503
MFR #C6-RSA4-20-09
Price$1,383.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - CEMA C Rating, 20 ° Trough Angle, 6 in Roll Diameter, 20 in Belt Width
Mi Item #07618503
MFR #C6-RSA4-20-09

Mfr description
C6-RSA4-20-09 CEMA C RETURN
  • "ERROR:#N/A"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,383.10/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Overall Width
    33.38 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    23.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    33.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    33.38 in
  • Weight
    85.945 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Self Aligner
  • Manufacturer Upc Number
    697950855509
  • Material
    Steel
  • Shell Material
    Steel
  • Trough Angle Degrees
    20 °
  • UPC_NO
    697950855509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)