Motion
C6-TI-30
Impact Troughing Replacement Idler Roller - C, 6 in Roller Diameter, 30 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618520
MFR #C6-TI-30
List Price$278.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Replacement Idler Roller - C, 6 in Roller Diameter, 30 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618520
MFR #C6-TI-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.36/each for your price

Overview

Mfr description
C6-TI-30 CEMA C 6" DIA IMPACT TROUGH RO

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    6 in
  • Roller Length
    11.13 in
  • Replacement Roller Type
    Impact Troughing
  • Belt Width
    30 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    12.375 in
  • Storage Dimension Width
    6 in
  • Weight
    13.73 lbs
  • Manufacturer Upc Number
    697950840475
  • UPC_NO
    697950840475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought