Motion
C6-20T-18-09
Trougher Equal Idler Complete Assembly - CEMA C Rating, 20 ° Trough Angle, 6 in Roll Diameter, 18 in Belt Width
Mi Item #07618526
MFR #C6-20T-18-09
Price$609.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Idler Complete Assembly - CEMA C Rating, 20 ° Trough Angle, 6 in Roll Diameter, 18 in Belt Width
Mi Item #07618526
MFR #C6-20T-18-09

Mfr description
C6-20T-18-09 CEMA C EQ TROUGHER ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 27 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.81/each

Specifications

Dimensions

  • Angle
    20
  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    29.5 in
  • Recommended Bolting Pattern
    5.5 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    6.75 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    29.5 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    29.5 in
  • Weight
    46 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal
  • Material
    Steel
  • Shell Material
    Steel
  • Trough Angle Degrees
    20 °
  • UPC_NO
    697950816524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)