Motion
D5-F-24-09
Carrying Replacement Idler Roller - D, 5 in Roller Diameter, 24 in Belt Width, 09 Wall Thickness, Steel Material
Mi Item #07618623
MFR #D5-F-24-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - D, 5 in Roller Diameter, 24 in Belt Width, 09 Wall Thickness, Steel Material
Mi Item #07618623
MFR #D5-F-24-09

Mfr description
D5-F-24-09 D FLAT CARRY ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    24 in
  • Roller Diameter
    5 in
  • Roller Length
    27.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    28.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    27.03 lbs

Details

  • CEMA Rating
    D
  • Manufacturer Upc Number
    697950838106
  • Material
    Steel
  • Replacement Roller Type
    Carrying
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)