Motion
D5-F-60-09
Carrying Replacement Idler Roller - D, 5 in Roller Diameter, 60 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618627
MFR #D5-F-60-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - D, 5 in Roller Diameter, 60 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618627
MFR #D5-F-60-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D5-F-60-09 D FLAT CARRY ROLLER

Specifications

  • CEMA Rating
    D
  • Roller Diameter
    5 in
  • Roller Length
    63.38 in
  • Replacement Roller Type
    Carrying
  • Belt Width
    60 in
  • Wall Thickness
    09
  • Material
    Steel
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    64.625 in
  • Storage Dimension Width
    5 in
  • Weight
    58.71 lbs
  • Manufacturer Upc Number
    697950837901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text