Motion
D5-FRD-36
Impact Carrying Replacement Idler Roller - D, 5 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07618631
MFR #D5-FRD-36
Price$723.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Carrying Replacement Idler Roller - D, 5 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07618631
MFR #D5-FRD-36

Mfr description
D5-FRD-36 CEMA D 5" DIA IMPACT CARRIER R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.82/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Roller Diameter
    5 in
  • Roller Length
    39.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    40.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    1/4
  • Weight
    47.5 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950837772
  • Material
    Steel
  • Replacement Roller Type
    Impact Carrying
  • UPC_NO
    697950837772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)