Motion
D5-FRD-54
Impact Carrying Replacement Idler Roller - D, 5 in Roller Diameter, 54 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618634
MFR #D5-FRD-54
List Price$1,139.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Carrying Replacement Idler Roller - D, 5 in Roller Diameter, 54 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618634
MFR #D5-FRD-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,139.28/each for your price

Overview

Mfr description
D5-FRD-54 CEMA D 5" DIA IMPACT CARRIER R

Specifications

  • CEMA Rating
    D
  • Roller Diameter
    5 in
  • Roller Length
    57.38 in
  • Replacement Roller Type
    Impact Carrying
  • Belt Width
    54 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    58.625 in
  • Storage Dimension Width
    5 in
  • Weight
    68.95 lbs
  • Manufacturer Upc Number
    697950837666
  • UPC_NO
    697950837666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text