Motion
D5-FSA-24-09
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 24.0000 in Belt Width
Mi Item #07618637
MFR #D5-FSA-24-09
Price$1,519.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 24.0000 in Belt Width
Mi Item #07618637
MFR #D5-FSA-24-09

Mfr description
D5-FSA-24-09 CEMA D FLAT CARRIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,519.29/each

Specifications

Dimensions

  • Belt Width  
    24.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Self Aligning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)