Motion
D5-R-48-09
Return Replacement Idler Roller - D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #07618654
MFR #D5-R-48-09
Price$230.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #07618654
MFR #D5-R-48-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.09/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Roller Diameter
    5 in
  • Roller Length
    51.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    52.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    48.15 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950836751
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950836751

Overview

Mfr description
D5-R-48-09 CEMA D 5" DIA STEEL RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought