Motion
D5-R-72-09
Return Replacement Idler Roller - D, 5 in Roller Diameter, 72 in Belt Width, Steel Material
MI ITEM #07618661
MFR #D5-R-72-09
Price$393.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 5 in Roller Diameter, 72 in Belt Width, Steel Material
MI ITEM #07618661
MFR #D5-R-72-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$393.00/each

Specifications

Dimensions

  • Belt Width
    72 in
  • Roller Diameter
    5 in
  • Roller Length
    75.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    76.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    69.27 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950836652
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950836652

Overview

Mfr description
D5-R-72-09 CEMA D 5" DIA STEEL RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought