Motion
D5-RRD-24
Return Replacement Idler Roller - D, 5 in Roller Diameter, 24 in Belt Width, Steel Material
MI ITEM #07618664
MFR #D5-RRD-24
Price$451.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 5 in Roller Diameter, 24 in Belt Width, Steel Material
MI ITEM #07618664
MFR #D5-RRD-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$451.42/each

Specifications

Dimensions

  • Belt Width
    24 in
  • Roller Diameter
    5 in
  • Roller Length
    27.125 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    28.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    1/4
  • Weight
    29.6 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950836621
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950836621

Overview

Mfr description
D5-RRD-24 CEMA D 5" DIA RUBBER DISC RETU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text