Motion
D5-RRD-30
Return Replacement Idler Roller - D, 5 in Roller Diameter, 30 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618665
MFR #D5-RRD-30
Your Price$448.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 5 in Roller Diameter, 30 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618665
MFR #D5-RRD-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$448.88/each(List $516.21)

Overview

Mfr description
D5-RRD-30 CEMA D 5" DIA RUBBER DISC RETU

Specifications

  • CEMA Rating
    D
  • Roller Diameter
    5 in
  • Roller Length
    33.125 in
  • Replacement Roller Type
    Return
  • Belt Width
    30 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    34.625 in
  • Storage Dimension Width
    5 in
  • Weight
    35.13 lbs
  • Manufacturer Upc Number
    697950836591
  • UPC_NO
    697950836591

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text