Motion
D5-RRD-48
Return Replacement Idler Roller - D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
Mi Item #07618667
MFR #D5-RRD-48
Price$612.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
Mi Item #07618667
MFR #D5-RRD-48

Mfr description
D5-RRD-48 CEMA D 5" DIA RUBBER DISC RETU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.74/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Roller Diameter
    5 in
  • Roller Length
    51.125 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    52.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    1/4
  • Weight
    51.11 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950836492
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950836492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)