Motion
D5-RRD-54
Return Replacement Idler Roller - D, 5 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #07618668
MFR #D5-RRD-54
Price$804.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 5 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #07618668
MFR #D5-RRD-54

Mfr description
D5-RRD-54 CEMA D 5" DIA RUBBER DISC RETU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.72/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Roller Diameter
    5 in
  • Roller Length
    57.125 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    58.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    1/4
  • Weight
    56.64 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950836461
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950836461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)