Motion
D5-RRD-72
Return Replacement Idler Roller - D, 5 in Roller Diameter, 72 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618669
MFR #D5-RRD-72
Your Price$822.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 5 in Roller Diameter, 72 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618669
MFR #D5-RRD-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$822.77/each(List $987.33)

Overview

Mfr description
D5-RRD-72 CEMA D 5" DIA RUBBER DISC RETU

Specifications

  • CEMA Rating
    D
  • Roller Diameter
    5 in
  • Roller Length
    75.125 in
  • Replacement Roller Type
    Return
  • Belt Width
    72 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    76.625 in
  • Storage Dimension Width
    5 in
  • Weight
    72.62 lbs
  • Manufacturer Upc Number
    697950836393
  • UPC_NO
    697950836393

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text