Motion
D5-RSA1-48-09
Return Self Aligner Idler Complete Assembly - D Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #07618674
MFR #D5-RSA1-48-09
Price$1,560.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - D Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #07618674
MFR #D5-RSA1-48-09

Mfr description
D5-RSA1-48-09 CEMA D RETURN
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 1237 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,560.45/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    61.38 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    51.38 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    61.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    61.38 in
  • Weight
    141.935 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Self-Aligner
  • Manufacturer Upc Number
    697950855059
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950855059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)