Motion
D5-RSA4-30-09
Return Self Aligner Idler Complete Assembly - D Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #07618679
MFR #D5-RSA4-30-09
Price$1,046.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - D Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #07618679
MFR #D5-RSA4-30-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,046.26/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    43.38 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    33.38 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    43.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    43.38 in
  • Weight
    104.79 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Self-Aligner
  • Manufacturer Upc Number
    697950854991
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950854991

Overview

Mfr description
D5-RSA4-30-09 CEMA D RETURN
  • "ERROR:#N/A"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text