Motion
D5-RSA4-54-09
Return Self Aligner Idler Complete Assembly - D Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #07618681
MFR #D5-RSA4-54-09
Price$1,669.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - D Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #07618681
MFR #D5-RSA4-54-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,669.03/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Width
    67.38 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    57.38 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    67.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    67.38 in
  • Weight
    154.87 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Self-Aligner
  • Manufacturer Upc Number
    697950854946
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950854946

Overview

Mfr description
D5-RSA4-54-09 CEMA D RETURN
  • "ERROR:#N/A"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text