Motion
D5-RSA4-72-09
Return Self Aligner Idler Complete Assembly - D Rating, 5 in Roll Diameter, 72 in Belt Width
MI ITEM #07618683
MFR #D5-RSA4-72-09
List Price$2,063.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - D Rating, 5 in Roll Diameter, 72 in Belt Width
MI ITEM #07618683
MFR #D5-RSA4-72-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,063.46/each for your price

Overview

Mfr description
D5-RSA4-72-09 CEMA D RETURN
  • "ERROR:#N/A"

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Return Self-Aligner
  • Roll Diameter
  • Shaft Diameter
    25 mm
  • Total Frame Width
    85.38 in
  • Belt Width
  • Roller Length
    75.38 in
  • Overall Width
    85.38 in
  • Distance Between Mounting Holes
    81 in
  • Shell Material
    Steel
  • Storage Dimension Width
    11 in
  • Storage Dimension Length
    85.38 in
  • Manufacturer Upc Number
    697950854922
  • UPC_NO
    697950854922
  • Weight
    192.01 lbs
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text